






€179.50/ pieceexcl. VAT
€217.20incl. VAT
21 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | VB21 |
Type | 8922E |
Housing material | Stainless steel 303 |
Material quality | 1.4305 |
Connection size | 1/2" BSP |
Connection | Internal thread |
Standard connection | ISO 7/1 Rp |
Air supply | 1/8" |
PMA - maximum allowable pressure | 21 bar bij 220 °C bar |
TMA - maximum allowable temperature | 400 °C bij 13 bar °C |
Mounting direction | Vertical |
Dimension | 1/2" |
A | 51 mm |
B | 25 mm |
Weight | 0.17 kg |