




1.852,00 €/ pieceexcl. VAT
2.240,92 €incl. VAT
4 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | MX20 |
Type | 1898 |
Housing material | Stainless steel 316 (1.4408) |
Connection | Internal thread |
Standard connection | ISO 7/1 Rp |
Connection size | 3/4" BSP |
Pressure rating | PN10 |
Minimum operating pressure | 2.5 bar |
Max. operating pressure | 10 bar |
Minimum flow rate | 1750 l/h heet water 40 °C bij 2,5 bar stoomdruk |
Maximum flow rate | 5900 l/h heet water 40 °C bij 10 bar stoomdruk |
Water temperature control | from 40 to 90 °C |
Mounting method | Wall support |
Mounting direction | Vertical |
A | 134 mm |
B | 220 mm |
C | 116 mm |
D | 57.5 mm |
E | 337 mm |
Weight | 7 kg |