






1.003,00 €/ pieceexcl. VAT
1.213,63 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | SI140 |
Type | 860E |
Housing material | Stainless steel 316 |
Material quality | 1.4408 |
Connection | Internal thread |
Standard connection | ISO 7/1 Rp |
Connection size | 1.1/2" BSP |
Nominal inner diameter | DN40 |
Pressure rating | PN25 |
Max. operating pressure | 17 bar |
Max. temperature | 95 °C |
Model | SI140 |
Size | 1.1/2" |
A | 114 mm |
B | 88 |
SW | 55 mm |