ADCA

ADCA Steam injector fig. 860E series SI125 stainless steel 1" BSPP

  • ERIKS:12723498
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€717.00/ pieceexcl. VAT

€867.57incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ADCA
Series
SI125
Type
860E
Housing material
Stainless steel 316
Material quality
1.4408
Connection
Internal thread
Standard connection
ISO 7/1 Rp
Connection size
1" BSP
Nominal inner diameter
DN25
Pressure rating
PN25
Max. operating pressure
17 bar
Max. temperature
95 °C
Model
SI125
Size
1"
A
88 mm
B
73
SW
40 mm