






€447.50/ pieceexcl. VAT
€541.48incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | SI115 |
Type | 860E |
Housing material | Stainless steel 316 |
Material quality | 1.4401 |
Connection | Internal thread |
Standard connection | ISO 7/1 Rp |
Connection size | 1/2" BSP |
Nominal inner diameter | DN15 |
Pressure rating | PN25 |
Max. operating pressure | 17 bar |
Max. temperature | 95 °C |
Model | SI115 |
Size | 1/2" |
A | 200 mm |
B | 1" |
ØD | 1/2" mm |
ØD1 | 28 mm |