ADCA

ADCA Globe valve electric actuated Type: 28782 Series: EV15S Straight Steel Fixed disc EL80 Pressure below the valve Closing pressure: 18.8bar Class 150/2.1/2"

  • ERIKS:14848523
Image 1
Image 2
Image 1
Image 2
Save to list

€4,223.00/ pieceexcl. VAT

€5,109.83incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ADCA
Series
EV15S
Type
28782
Function
Two-way valve
Norm
ASME
Construction type
Straight
Housing material
Steel
Material quality
ASTM A216 WCB/1.0619
Process connection
Flange
Size process connection
2.1/2"
Connection size
2.1/2"
Standard connection
ASME B16.5
Pressure rating
Class 150
Face to Face norm
ASME/ISA-75.08.01 
Face to Face length
276 mm
Type of disc
Fixed disc
Kv value
63 m³/h
Closing pressure
18.8 bar
Actuation
Pressure below the valve
Actuator
EL80
Type of actuator
Electrical
Supply voltage
230V AC
Adjusting force
8 kN
Max. electric power input
25 W
Operating time
100s
End contacts
2 x 5A res / 3A ind. / 250V AC
Position indicator
Yes
Emergency manual operation
Yes
Stem seal type
Roof cuffs
Primary spindle seal material
PTFE
Material disk sealing
PTFE
Material disc
Stainless steel 316L (1.4404)/PTFE
Seat material
Stainless steel 316L (1.4404)
Spindle material
Stainless steel 316L (1.4404)
Material bonnet
ASTM A216 WCB/1.0619
Bonnet gasket material
Graphite
Surface protection
Standard manufacturers coating
Actuator material
Steel
Level of protection (IP value)
IP65
Explosion-proof
No
PED classification
PED cat. I
Medium temperature
from -10 to 200 °C
Ambient temperature
from -20 to 60 °C
DN
2.1/2"
Actuator
EL80
A
258 mm
B
100 mm
H
748 mm
L
276 mm
Weight
44 kg