




€2,048.00/ pieceexcl. VAT
€2,478.08incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | EV15S |
Type | 28782 |
Function | Two-way valve |
Norm | ASME |
Construction type | Straight |
Housing material | Steel |
Material quality | ASTM A216 WCB/1.0619 |
Process connection | Flange |
Size process connection | 1/2" |
Connection size | 1/2" |
Standard connection | ASME B16.5 |
Pressure rating | Class 150 |
Face to Face norm | ASME/ISA-75.08.01 |
Face to Face length | 184 mm |
Type of disc | Fixed disc |
Kv value | 5.1 m³/h |
Closing pressure | 19.3 bar |
Actuation | Pressure below the valve |
Actuator | EL20 |
Type of actuator | Electrical |
Supply voltage | 230V AC |
Adjusting force | 2 kN |
Max. electric power input | 6.6 W |
Operating time | 20s |
End contacts | 2 x 5A res / 3A ind. / 250V AC |
Position indicator | Yes |
Emergency manual operation | Yes |
Stem seal type | Roof cuffs |
Primary spindle seal material | PTFE |
Material disk sealing | PTFE |
Material disc | Stainless steel 316L (1.4404)/PTFE |
Seat material | Stainless steel 316L (1.4404) |
Spindle material | Stainless steel 316L (1.4404) |
Material bonnet | ASTM A216 WCB/1.0619 |
Bonnet gasket material | Graphite |
Surface protection | Standard manufacturers coating |
Actuator material | Steel |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
PED classification | PED-SEP |
Medium temperature | from -10 to 200 °C |
Ambient temperature | from -20 to 60 °C |
DN | 1/2" |
Actuator | EL20 |
A | 190 mm |
B | 45 mm |
H | 559 mm |
L | 184 mm |
Weight | 12.5 kg |