






€609.50/ pieceexcl. VAT
€737.50incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | FLT |
Type | 1031E |
Series | FLT25 |
Connection | Internal thread |
Standard connection | ISO 7/1 Rp |
Connection size | 1" BSP |
Nominal inner diameter | DN25 |
Pressure rating | PN16 |
Capacity type | HC |
Maximum pressure difference | 4.5 bar |
PMA - maximum allowable pressure | 16 bar |
TMA - maximum allowable temperature | 250 °C |
PMO - maximum operating pressure | 14 bar |
TMO - maximum operating temperature | 250 °C |
Housing material | Steel |
Material quality body | 1.0460 |
Material bonnet | Ductile cast iron |
Material quality | EN-JS1030 |
Seat material | Stainless steel 303 (1.4305) |
Suitable for compressed air | No |
With automatic de-aerator | Yes |
With built-in filter | No |
Mounting direction | Horizontal |
Flow direction | right → left |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
DN | 1" (25) |
Capacity | HC |
A | 120 mm |
B | 212 mm |
D | 189 mm |
C | 73 mm |
E | 116 mm |
Weight | 8.9 kg/s |