

€2,259.00/ pieceexcl. VAT
€2,733.39incl. VAT
25 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | VPA26/2iXH |
Type | 13013 |
Nominal inner diameter | DN25 |
Connection | Flange |
Standard connection | EN 1092-1 |
Pressure rating | PN40 |
PMA - maximum allowable pressure | 40 bar at -10 to 50 °C |
TMA - maximum allowable temperature | 400 °C at 27.4 bar |
Differential pressure | 3.4 bar |
Kvs value | 6.3 m³/h |
Operation | Manually operated |
Stroke | 12 mm |
Housing material | Stainless steel |
Material quality | 1.4408 |
Seat material | Tempered stainless steel |
Spring material | Spring steel |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
Dimension | DN25 |
A | 160 mm |
B | 58 mm |
C | 104.5 mm |
D1 | 188 mm |
F | 216 mm |
G | 415 mm |
Weight | 12.4 kg |