
€2,857.00/ pieceexcl. VAT
€3,456.97incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | VPA26/2SAX |
Type | 13011 |
Nominal inner diameter | DN50 |
Connection | Flange |
Standard connection | EN 1092-1 |
Pressure rating | PN40 |
PMA - maximum allowable pressure | 40 bar at -10 to 50 °C |
TMA - maximum allowable temperature | 400 °C at 23.8 bar |
Differential pressure | 3.4 - 4.2 bar |
Kvs value | 16 m³/h |
Operation | Pneumatic operated |
Diaphragm area | 100 cm² |
Stroke | 12 mm |
Spring range | 2 to 3.2 bar |
Housing material | Steel |
Material quality | ASTM A216 WCB/1.0619 |
Seat material | Tempered stainless steel |
Actuator material | Steel (1.0335) |
Spring material | Spring steel |
Ambient temperature | From -20 °C to 80 °C |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED cat. I |
Dimension | DN50 |
A | 230 mm |
B | 85 mm |
C | 113 mm |
D | 267 mm |
E | 170 mm |
Weight | 22.7 kg |