




€2,091.00/ pieceexcl. VAT
€2,530.11incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | VPA26/2SXH |
Type | 13010 |
Nominal inner diameter | DN40 |
Connection | Flange |
Standard connection | EN 1092-1 |
Pressure rating | PN40 |
PMA - maximum allowable pressure | 40 bar at -10 to 50 °C |
TMA - maximum allowable temperature | 400 °C at 23.8 bar |
Differential pressure | 3.4 - 4.2 bar |
Kvs value | 16 m³/h |
Operation | Manually operated |
Stroke | 12 mm |
Housing material | Steel |
Material quality | ASTM A216 WCB/1.0619 |
Seat material | Tempered stainless steel |
Spring material | Spring steel |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED cat. I |
Dimension | DN40 |
A | 200 mm |
B | 75 mm |
C | 109.5 mm |
D1 | 188 mm |
F | 297 mm |
G | 655 mm |
Weight | 20.5 kg |