




€348.50/ pieceexcl. VAT
€421.69incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | UBS20 |
Type | 8999 |
Housing material | Stainless steel 316L |
Material quality | 1.4404 |
Connection | Swivel Flange |
Flange material | Stainless steel 316 (1.4401) |
PMA - maximum allowable pressure | 39.9 bar at -10 to 50 °C bar |
TMA - maximum allowable temperature | 400 °C at 23.1 bar °C |
PMO - maximum operating pressure | 17 bar |
TMO - maximum operating temperature | 250 °C |
Material bonnet | Stainless steel 316 (1.4401) |
Seat material | Stainless steel SS 304 (1.4301) |
With built-in filter | No |
Mounting direction | Any |
A | 89 mm |
B | 35 mm |
C | 67 mm |
D | 44 mm |
Weight | 1.3 kg |