




€308.50/ pieceexcl. VAT
€373.29incl. VAT
18 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ADCA |
Series | AE16SS |
Type | 8986 |
Model | Air vent |
Housing material | Stainless steel 316 (1.4408) |
Material connection piece | Stainless steel 316 (1.4408) |
Connection | Internal thread |
Standard connection | ISO 7/1 Rp |
Connection size | 1/2" BSP |
Nominal inner diameter | DN15 |
Connection air exhaust(s) | Internal thread |
Air-release connection size | 1/2" BSP |
Mounting direction | Vertical |
Pressure rating | PN16 |
Maximum pressure difference | 12 bar |
PMA - maximum allowable pressure | 16 bar |
TMA - maximum allowable temperature | 250 °C |
PMO - maximum operating pressure | 14 bar |
TMO - maximum operating temperature | 150 °C |
O-ring seal | EPDM |
Float material | Stainless steel SS 304 (1.4301) |
Material valve | FPM |
Seat material | Stainless steel 316 (1.4401) |
Valve in inlet | No |
With non-return valve | No |
Min. specific density of liquid | 0.75 kg/dm³ |
Approvals | PED 2014/68/EU fluid group 2 |
PED classification | PED-SEP |
A | 78 mm |
B | 152 mm |
C | 19 mm |
Weight | 1.5 kg |