ACTION

ACTION Impact socket wrench 1" 6-point 50mm

  • ERIKS:23060844
  • Manufacturer:8717981108756
Image 1
Socket 1" x 50
Save to list

€42.84/ pieceexcl. VAT

€51.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
50 mm
Connection size
1 in