ACTION

ACTION Impact socket wrench 1" 6-point 46mm

  • ERIKS:23060843
  • Manufacturer:8717981010448
Image 1
Socket 1" x 46
Save to list

€32.76/ pieceexcl. VAT

€39.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
46 mm
Connection size
1 in