ACTION

ACTION Impact socket wrench 1" 6-point 32mm

  • ERIKS:23061702
  • Manufacturer:8717981141906
Image 1
Socket 1" x 32
Save to list

€23.52/ pieceexcl. VAT

€28.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
32 mm
Connection size
1 in