ACTION

ACTION Impact socket wrench 1" 6-point 30mm

  • ERIKS:23060831
  • Manufacturer:8717981114818
Image 1
Socket 1" x 30
Save to list

€23.52/ pieceexcl. VAT

€28.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
30 mm
Connection size
1 in