ACTION

ACTION Impact socket wrench 1" 6-point 22mm

  • ERIKS:23060825
  • Manufacturer:8717981143047
Image 1
Socket 1" x 22
Save to list

€22.89/ pieceexcl. VAT

€27.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
22 mm
Connection size
1 in