ACTION

ACTION Impact socket wrench 1/2" 6-point 46mm

  • ERIKS:11927877
  • Manufacturer:8717981182190
Image 1
Socket 1/2 x 46
Save to list

€22.16/ pieceexcl. VAT

€26.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
46 mm
Connection size
1/2 in
Low spark model
No