ACTION

ACTION Impact Adaptor 1" x 3/4" L=80mm

  • ERIKS:23063576
  • Manufacturer:8717981122905
Image 1
Impact Adaptor 1" x 3/4"
Save to list

€24.89/ pieceexcl. VAT

€30.12incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Connection size
1 in
Connection size socket side
3/4