




€327.50/ pieceexcl. VAT
€396.28incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ACS |
Series | SHM300 |
Type | 8383 |
Model | Vibrating forkswitch |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Vork length | 38 mm |
Sensor material | Stainless steel 316L |
Sensor quality class | 1.4435 |
Material switch housing | Stainless steel 316 |
Supply voltage | 19 - 253V AC |
Switching power | 253V AC / 250 mA |
Electrical connection | Plug EN 175301-803 type A |
Time delay | 1 Second dry-to-wet or wet-to-dry s |
Type of output | Direct load |
Max. operating pressure | 40 bar |
Medium temperature | from -40 to 100 °C |
Ambient temperature | from -40 to 70 °C |
Min. specific density of liquid | 700 kg/m³ |
Max. viscosity | 10000 mm²/s |
Level of protection (IP value) | IP65 |