

1.520,65 €/ pieceexcl. VAT
1.839,99 €incl. VAT
Estimated delivery date - 15.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ACS |
Series | S50-FN |
Type | 8352 |
Model | Hydrostatic level transmitter |
Measuring method | Pressure |
Measuring range | from 0 to 100 |
Measuring unit | mbar |
Max. pressure | 4 bar |
Relative accuracy of measurement | 0.2 % |
Process connection | Milk coupling (DIN 11851) |
Size process connection | DN40 |
Membrane material | Ceramics |
Material switch housing | Stainless steel 304 |
Material wet portion housing | Stainless steel 316L |
With display | Yes |
Output signal | 4 - 20 mA |
Supply voltage | 14.5 - 45V DC |
Electrical connection | Plug, M12x1, 4-pin |
Level of protection (IP value) | IP67 |
Medium temperature | from -40 to 100 °C |
Ambient temperature | from -25 to 85 °C |
Explosion-proof | No |