ABUS

ABUS Padlock 65/50 KA 6503

  • ERIKS:12058176
  • Manufacturer:4003318120022
Image 1
40
Save to list

€17.15/ pieceexcl. VAT

€20.75incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
50 mm
Shackle diameter
8 mm
Shackle width
28 mm
Shackle height
29 mm