ABUS

ABUS Hangslot 65 50mm 3 SLEUTELS

  • ERIKS:23169799
  • Manufacturer:4003318023446
Image 1
40
Save to list

€15.58/ pieceexcl. VAT

€18.85incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
50 mm
Shackle diameter
8 mm
Shackle width
28 mm
Shackle height
29 mm