ABUS

ABUS Hangslot 65 40mm 3 SLEUTELS

  • ERIKS:23169798
  • Manufacturer:4003318023378
Image 1
40
Save to list

€10.04/ pieceexcl. VAT

€12.15incl. VAT

44 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
40 mm
Shackle diameter
6 mm
Shackle width
22 mm
Shackle height
22 mm