ABUS

ABUS Hangslot 65 30mm 3 SLEUTELS

  • ERIKS:23169796
  • Manufacturer:4003318023309
Image 1
40
Save to list

€7.49/ pieceexcl. VAT

€9.06incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
30 mm
Shackle diameter
5 mm
Shackle width
15 mm
Shackle height
17 mm