

€159.50/ pairexcl. VAT
€193.00incl. VAT
Estimated delivery date - 03/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABEBA |
Shoe size | 43 |
Norm | EN ISO 20345:2011 S1 SRC |
Safety class | S1 |
Material uppers | Leather |
Colour | White |
Material toecap | Steel |
Antistatic | Yes |