3M

3M VHB™ tape GPH-110GF, grey, 25 mm x 33 m, 1.1 mm

  • ERIKS:14518196
  • Manufacturer:4064035103675
Image 1
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ GPH Tapes GPH-110GF is designed for bonding where high temperature tolerance is needed, including applications that undergo a powder coat or liquid painting process.
Designed to create durable and reliable bonds for high temperatures and multi material bonding.
Designed to create durable and reliable bonds for high temperatures and multi material bonding.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
VHB™
Type
GPH-110GF
Type
GPH-110GF
Series
VHB™
Width
25 mm
Length
33 m
Thickness
1.1 mm
Material
Acrylic Foam
Double-sided
Yes
Adhesion
Acrylic
Colour
Grey