3M

3M VHB™ tape 4936P, grey, 19 mm x 33 m, 0.6 mm

  • ERIKS:14845266
Image 1
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape 4936 provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces.
Designed for permanent bonding with a high bond strength in critical applications on high to medium surface energy materials. Offering plasticizer resistence.
Designed for permanent bonding with a high bond strength in critical applications on high to medium surface energy materials. Offering plasticizer resistence.
Save to list

€120.65/ pieceexcl. VAT

€145.99incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Width
19 mm
Length
33 m
Thickness
0.6 mm
Double-sided
Yes
Colour
Grey