




€291.93/ pieceexcl. VAT
€353.24incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | S |
Type | Hood Assembly |
Colour | Grey |
Model | S-865E |
Size | Standard |
High visibility (signal colours) | No |
With sweatband | No |
With ear muff | No |
With facial shield | Yes |
With neck protection | Yes |
VDE tested | No |