

€212.77/ pieceexcl. VAT
€257.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | S |
Type | Hood Assembly |
Colour | White |
Model | S-665 |
Size | Standard |
High visibility (signal colours) | No |
With sweatband | No |
With ear muff | No |
With facial shield | No |
With neck protection | No |
VDE tested | No |