






€498.53/ pieceexcl. VAT
€603.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Versaflo M |
Type | Headgear Cover |
Accessory | Yes |
Spare part | Yes |
Universal size | No |
Length | 35.5 cm |
Width | 228 mm |
Material | Aluminised aramid fabric |
Disposable | No |