3M

3M Versaflo™ industrial helmet with hood powered air respirator kit, TR-800-IHK

  • ERIKS:15112877
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Whether you’re mixing and granulating compounds in a pharmaceutical facility or working with combustible gases in the oil and gas industry, the 3M™ Versaflo™ TR-800 Powered Air Respirator is essential.* Available in assemblies or ready-to-use kits with everything your team needs to get started. *The 3M™ Versaflo™ Powered Air Respirator TR-800 with 3M™ Versaflo™ Battery TR-830 attached, is ATEX approved for use in certain potentially explosive atmospheres. It is approved to Zone 0 requirements and so may be suitable for areas where potentially explosive atmospheres are expected and permanent in normal operations.
Respiratory protection in environments that call for intrinsically safe equipment Whether flammable gases are present or combustible dusts, help provide respiratory protection to workers on the job with our intrinsically safe 3M™ Versaflo™ Powered Air Respirator Personalized protection that's easy to use The TR-800 Powered Air Respirator is designed to help provide personalized comfort and versatility for your workers. Equipped with color-coded, intuitive touch points and multiple rates of airflow to choose from, this respirator can help keep your team comfortable and focused on the job. Bright yellow details differentiate the Powered Air Respirator from non-intrinsically safe 3M™ models, while visual and audible alarms alert users when the battery is low or filter is loaded. The TR-800 Powered Air Respirator is compatible with a wide variety of filters to suit multiple industries and applications.  An all-in-one respiratory protection solution Available in kits that come equipped with everything your workers need to get started. *The 3M™ Versaflo™ Powered Air Respirator TR-800 is ATEX approved as follows: Mining susceptible to firedamp (Group I) EN 60079-11 Ex ia I Ma ia – intrinsic safety for Equipment protection level Ma Non‑mining gas a™ospheres (Group II) EN 60079-11 Ex ia IIB T4 Ga ia – intrinsic safety for Equipment protection level Ga IIB – Gas apparatus group T4 – Max. surface temperature 135˚C (-20˚C ≤ Ta ≤ 55˚C) Non‑mining dust a™ospheres (Group III) EN 60079-11 Ex ia IIIC 135˚C Da ia – intrinsic safety for Equipment protection level Da IIIC – Dust apparatus group 135 ˚C – Max surface temperature (-20˚C ≤ Ta ≤ 55˚C) Note: Ta defines the ambient temperature range within which the Temperature (T) class is defined, according to EN-60079-11
Respiratory protection in environments that call for intrinsically safe equipment Whether flammable gases are present or combustible dusts, help provide respiratory protection to workers on the job with our intrinsically safe 3M™ Versaflo™ Powered Air Respirator Personalized protection that's easy to use The TR-800 Powered Air Respirator is designed to help provide personalized comfort and versatility for your workers. Equipped with color-coded, intuitive touch points and multiple rates of airflow to choose from, this respirator can help keep your team comfortable and focused on the job. Bright yellow details differentiate the Powered Air Respirator from non-intrinsically safe 3M™ models, while visual and audible alarms alert users when the battery is low or filter is loaded. The TR-800 Powered Air Respirator is compatible with a wide variety of filters to suit multiple industries and applications.  An all-in-one respiratory protection solution Available in kits that come equipped with everything your workers need to get started. *The 3M™ Versaflo™ Powered Air Respirator TR-800 is ATEX approved as follows: Mining susceptible to firedamp (Group I) EN 60079-11 Ex ia I Ma ia – intrinsic safety for Equipment protection level Ma Non‑mining gas a™ospheres (Group II) EN 60079-11 Ex ia IIB T4 Ga ia – intrinsic safety for Equipment protection level Ga IIB – Gas apparatus group T4 – Max. surface temperature 135˚C (-20˚C ≤ Ta ≤ 55˚C) Non‑mining dust a™ospheres (Group III) EN 60079-11 Ex ia IIIC 135˚C Da ia – intrinsic safety for Equipment protection level Da IIIC – Dust apparatus group 135 ˚C – Max surface temperature (-20˚C ≤ Ta ≤ 55˚C) Note: Ta defines the ambient temperature range within which the Temperature (T) class is defined, according to EN-60079-11
Save to list

€2,493.75/ pieceexcl. VAT

€3,017.44incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
TR-800
Type
PAPR Kit
Colour
Yellow
Norm
EN 60079-11
Approvals
ATEX
Model
TR-800-IHK
Size
Standard
High visibility (signal colours)
No
With sweatband
No
With ear muff
No
With facial shield
No
With neck protection
No
VDE tested
No