

€1,415.10/ pieceexcl. VAT
€1,712.27incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | TR-300+ |
Type | PAPR Kit |
Model | TR-300E+ IHK |
Size | Standard |
High visibility (signal colours) | No |
With sweatband | No |
With ear muff | No |
With facial shield | No |
With neck protection | No |
VDE tested | No |