






€657.58/ pieceexcl. VAT
€795.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | M |
Type | Helmet With Shroud |
Colour | Black |
Material | Polyester |
Weight | 1066 g |
Model | M-407 |
High visibility (signal colours) | No |
Adjustment | Fully Adjustable |
With sweatband | No |
With ear muff | No |
With facial shield | Yes |
With neck protection | Yes |
VDE tested | No |