




€26.80/ bagexcl. VAT
€32.43incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | TR-300+ |
Type | Spare parts and accessories |
Type of accessory | Filter Cover |
Suitable for | 3M™ Versaflo™ TR-300+ Series PAPR |
Reusable | No |
Packaging | Piece |
Available with corrective lenses | No |
Compatible with Corrective Glasses | No |
Accessory | Yes |
Spare part | Yes |
Norm | CE |