3M

3M Velcro grinding wheel Hookit 15-hole 150mm P1803M

  • ERIKS:12532191
  • Manufacturer:4046719191871
Image 1
Velcro grinding disc Hookit™

Design: Resin-bonded abrasive grain (A) on paper, smooth and open grained. Dust-repellent Fre-Cut™ coating and the hole structure in conjunction with Hookit™ adhesive backing pads prevent premature clogging and clearly increases life span and removal performance.

Application: Universal abrasive for coarse, intermediate and fine sanding.



255P
With 15 suction holes and aluminium oxide abrasive grit.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Diameter disc
150 mm
Tool insertion
Hook & Loop
Granulation
180
Max. Speed
12 rpm
Lining material
Aluminium oxide
Design form
Disc