

€2.32/ pieceexcl. VAT
€2.81incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Length | 280 mm |
Width | 230 mm |
Colour | Red |
Lining material | Aluminium oxide |
Hole pattern | Plain |
Bond | Resin |