3M

3M Thermosetable glass cloth tape 365, white, 50 mm x 55 m, 0.21 mm

  • ERIKS:23168649
  • Manufacturer:21200042775
Image 1
Constructed of a glass cloth backing and a thermosetable rubber adhesive, 3M™ Thermosetable Glass Cloth Tape 365 is an excellent choice for applications requiring high adhesion for a variety of surfaces. It excels particularly well in splicing many materials with rough surfaces or low internal strength such as roofing felts and textiles.
Get good initial adhesion and tack to bond to a variety of materials with 3M™ Thermosetable Glass Cloth Tape 365. Our tape splices many materials with rough surfaces or low internal strength, such as roofing felts and textiles. It’s a thermosetable rubber resin adhesive, coated onto a strong, conformable glass cloth backing. Its rubber resin adhesive will cross-link when exposed to a thermosetting cycle, providing greater adhesion and bonding, higher solvent and higher heat resistance. Its durable glass cloth backing provides high tensile strength to aid increased productivity and will not shrink or rot. It features good abrasion and puncture resistance for extended performance.
Save to list

€267.92/ pieceexcl. VAT

€324.18incl. VAT

Sold per: 24Min. order: 24

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
365
Type
365
Type
365
Series
365
Width
50 mm
Length
55 m
Colour
White