3M

3M Temflex 165 19mm x 20m grey - EU

  • ERIKS:23168717
  • Manufacturer:4054596614130
Image 1
3M™ Temflex™ 165 Vinyl Electrical Tape is a 0.15 mm thick professional PVC insulating tape suitable for indoor or outdoor use. The product is Made in Europe* with an Innovative new manufacturing process that is 100% solvent free** (*/**Does not apply to Yellow/Green products)

Use 3M™ Temflex™ 165 Vinyl Electrical Tape for wire and cable primary insulation (low voltage), repairs and harnessing. This professional grade tape provides enhanced performance and is suitable for indoor and outdoor use.
Save to list

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Width
19 mm
Length
20 m
Thickness
0.15 mm
Material
PVC
Adhesion
Rubber
Colour
Grey