3M

3M Super bond film tape 396, clear, 19 mm x 33 m, 0.10 mm

  • ERIKS:14619278
  • Manufacturer:021200190834
Image 1
Our 3M™ Super Bond Film Tape 396 offers the thin caliper tensile strength of polyester and high immediate holding strength of rubber adhesive for creating butt splices on low surface energy materials such as polyethylene and other difficult-to-adhere-to surfaces. Often referred to as a single-sided adhesive splicing and core starting tape.
The thin caliper and tensile strength of the transparent polyester backing, combined with the quick adhesion and holding power of the rubber resin adhesive, make 3M™ Super Bond Film Tape 396 work well on a wide variety of applications, including repairing and reinforcing high-wear areas of rip-stop nylon, holding polyethylene barrel liners in place, splicing large photographic acetate transparencies and splicing polyester conveyor belts. When purchasing this tape, consider the overall thickness (backing and adhesive) before making your decision. A small variance can make an important difference in how the tape performs in your application. With a choice of thin backing calipers and adhesives, 3M Polyester Tapes meet demanding applications for graphic arts, photography, metal finishing and electronics. Applications range from splicing silicone-treated paper to low profile decorative trim, edge and hole reinforcing to photo film splicing.
Save to list

€17.59/ rollexcl. VAT

€21.28incl. VAT

Sold per: 48Min. order: 48

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M