3M

3M Speedglas™ heavy-duty welding helmet G5-01, with welding filter G5-01/03VC, 611130

  • ERIKS:14822213
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
3M™ Speedglas™ Heavy Duty Welding Helmet, G5-01 is specifically designed for the heavy duty welder. The helmets flip up functionality allows you to seamlessly switch between welding and grinding tasks while maintaining powered air respiratory protection.
With highly customisable adjustment settings, including more control over how you see your weld pool, how air is directed within your helmet and how you configure the helmet for additional protection against radiation, sparks and spatter, G5-01 allow you to take control over your protection. Features 3M™ Speedglas™ Natural Colour Technology, Variable Colour Technology (with G5-01VC), and a Tack Welding Mode (with G5-01TW). The new optional Task Light also allows you to see more of your work piece.
Save to list

€1,176.03/ pieceexcl. VAT

€1,423.00incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Speedglas™
Type
Heavy-Duty Welding Helmet
Model
G5-01
Viewing window
71x108
Weight
995 g
Solid colour welding filter
No
Foldable welding filter
No
Auto-darkening filter
Yes