3M

3M Speedglas™ G5-03 pro air welding helmet, without welding filter, with Adflo™ PAPR system, 637700

  • ERIKS:15112876
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
3M™ Speedglas™ Welding Helmet, G5-03 Pro Air is designed for the versatile welder. With customisable adjustment, how air is directed, how you configure the helmet for additional protection, G5-03 Pro Air features our Natural Colour Technology, Variable Colour Technology (VC), and a Tack Welding Mode (TW). The optional Task Light also allows you to see more of your work piece.
3M™ Adflo™ Powered Air Purifying Respirator System with 3M™ Speedglas™ G5-03 Pro Air  Welding Helmet provides all of the benefits of our convenient Adflo™ Powered Air Purifying Respirator system. For workers in versatile welding environments, 3M™ Adflo™ Powered Air Purifying Respirator with Speedglas™ G5-03 Pro Air  Welding Helmet system provides High-Efficiency particulate respiratory protection for welders in a robust yet compact design with ergonomic, adjustable head suspension. The 3M™ Adflo™ Powered Air Respirator has a High-Efficiency particulate filter that can be “stacked” onto an optional 3M™ Adflo™ Filter (not included) for additional protection against certain vapours or a Nuisance Odour Pad Assembly. Audible and visual alarms signal low airflow and low battery charge. Available in two different Auto-Darkenig Lens options (VC/TW). G5 Series storage/carry bag included.
Save to list

€1,348.94/ pieceexcl. VAT

€1,632.22incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
G5
Type
Welding Respiratory Systems
Model
G5-03 Pro Air
Time of reaction
1300 ms
Solid colour welding filter
No
Foldable welding filter
No
Auto-darkening filter
Yes
Colour
Black