3M

3M Speedglas™ G5-01 welding helmet, with welding filter G5-01/03TW with Adflo™ PAPR system, 617820

  • ERIKS:15113093
  • Manufacturer:68060858085
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
3M™ Adflo™ Powered Air Purifying Respirator System with 3M™ Speedglas™ G5-01 Series Welding Helmet provides all of the benefits of our G5-01 series welding helmet with our convenient Adflo™ Powered Air Purifying Respirator system.
For workers in heavy duty environments, 3M™ Adflo™ Powered Air Purifying Respirator with Speedglas™ G5-01 Series Heavy-Duty Welding Helmet system provides High-Efficiency particulate respiratory protection for welders in a robust yet compact design with ergonomic, adjustable head suspension. Flip front welding shield allows for a clear, wide-view protective visor for grinding and setup. The 3M™ Adflo™ Powered Air Respirator has a High-Efficiency particulate filter that can be “stacked” onto an optional 3M™ Adflo™ Filter (not included) for additional protection against certain vapours or a Nuisance Odour Pad Assembly. Audible and visual alarms signal low airflow and low battery charge. Available in two different Auto-Darkenig Lens options (VC/TW). G5 Series storage/carry bag included.
For workers in heavy duty environments, 3M™ Adflo™ Powered Air Purifying Respirator with Speedglas™ G5-01 Series Heavy-Duty Welding Helmet system provides High-Efficiency particulate respiratory protection for welders in a robust yet compact design with ergonomic, adjustable head suspension. Flip front welding shield allows for a clear, wide-view protective visor for grinding and setup. The 3M™ Adflo™ Powered Air Respirator has a High-Efficiency particulate filter that can be “stacked” onto an optional 3M™ Adflo™ Filter (not included) for additional protection against certain vapours or a Nuisance Odour Pad Assembly. Audible and visual alarms signal low airflow and low battery charge. Available in two different Auto-Darkenig Lens options (VC/TW). G5 Series storage/carry bag included.
Save to list

€2,142.98/ pieceexcl. VAT

€2,593.01incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
G5
Type
Welding Helmet
Model
G5-01
Viewing window
71 x 108
Time of reaction
0.1 ms
Solid colour welding filter
No
Foldable welding filter
No
Auto-darkening filter
Yes