3M

3M Self-retracting lifeline retrieval mounting bracket, zinc plated steel, 39 m (130 ft), 3401140

  • ERIKS:15112958
Image 1
Service and repair parts for Self-retracting lifelines (SRL) featuring internal braking systems help to ensure unit passes compentent person inspections. Common repair parts for SRLs include: pawl, pawl spring, motor spring, brake, housings, drum, labels, lifeline assemblies and miscellaneous components.
When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. Lightweight, portable Protecta® aluminum tripods are ideal for confined space manhole entry and retrieval. They’re easily transported from one location to another and can be set-up by one worker. Attach one or two mechanical devices such as a winch or 3-way self retracting lifeline and you’re ready to go. Our tripods are loaded with features such as locking legs, simple detent pin style adjustment, quick-mount mechanical device bracket, safety chain to prevent movement and skid resistant tread plate soles on feet.
Save to list

€360.76/ pieceexcl. VAT

€436.52incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Type
Retrieval SRL Mounting Bracket
Model
3401140
Material housing
Steel
With pulley
No