




10,95 €/ pieceexcl. VAT
13,25 €incl. VAT
Sold per: 20Min. order: 20
20 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | SecureFit™ 400 |
Type | SF408AS |
Type | SF408AS |
Coating | Anti Scratch |
Colour | Black |
Frame colour | Black / Green |
Colour lens | Blue Mirror |
Norm | EN 166 |