3M

3M Scotchcast™ resin kit 92-NBA GS, size 5, 0.6/1 kV, 4x 50 - 95 / 5x 25 - 50 mm², 2/case

  • ERIKS:14983809
  • Manufacturer:4054596836105
Image 1
3M™ Scotchcast™ Resin kit 92-NBA GS is a premium inline electrical splice, suitable up to 1 kV application. It contains the high-performance, epoxy-based, CMR-free 3M™ Scotchcast™ Resin 4 GS that changes colour after the two components of the resin have been correctly mixed. The innovative 3M closed mix & pouring system ensures quick and clean delivery of the resin into the one piece mould body design.
3M™ Scotchcast™ Resin kit 92-NBA GS is used for the insulation and mechanical protection of low voltage cable connections up to 1 kV. The eight product options from Size 0 to Size 7 cover a wide range of cable cross sections from 1.5 mm2 to 240 mm2; in addition, Size 1 and Size 3 are also available with a connector included. The innovative design of the 3M™ Scotchcast™ Resin kit 92-NBA GS allows for a fast and clean installation, thanks to the 3M-patented spout integrated to the resin bag and the mould body. Correct cable setting is secured by the phase spacer component included in the kit as well as by the complete transparency of the mould. 3M™ Scotchcast™ 4 GS hydrophobic and CMR-free epoxy resin meets IEC 60455-3-8 requirements and is compliant with EU directive 2011/65/EU (RoHS) and EU directive 1907/2007/EC (REACH), guaranteeing the highest grade of electrical insulation for professional use.
Save to list

€162.15/ kitexcl. VAT

€196.20incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M