3M

3M Scotch® vinyl electrical tape super 88, black, 19mm x 20m

  • ERIKS:13812351
  • Manufacturer:051128611814
Image 1
Scotch® Vinyl Electrical Tape Super 88 is a premium grade, all-weather PVC insulating tape. This electrical tape combines elastic backing and an aggressive adhesive to provide moisture-tight electrical and mechanical protection with minimum bulk.
Save to list
Not available in webshop
159 In stock - Estimated delivery date 26/10/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Width
19 mm
Length
20 m
Thickness
0.22 mm
Material
PVC
Adhesion
Rubber
Colour
Black