3M

3M Scotch® vinyl color-coding electrical tape 35, yellow, 19 mm x 20 m

  • ERIKS:14318394
  • Manufacturer:51144061099
Image 1
Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 14 to 221 °F (-10 to 105 °C).
Scotch® Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure sensitive, rubber resin adhesive and an elastic PVC backing. This tape is flame retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.
Scotch® Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure sensitive, rubber resin adhesive and an elastic PVC backing. This tape is flame retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.
Save to list

€8.53/ pieceexcl. VAT

€10.32incl. VAT

29 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch®
Type
35
Type
35
Series
Scotch®
Width
19 mm
Length
20 m
Thickness
0.18 mm
Material
Vinyl
Adhesion
Rubber
Colour
Yellow