3M

3M Scotch® Vinyl Color-Coding Electrical Tape 35, Blue, 19 mm x 20 m

  • ERIKS:14457644
  • Manufacturer:051144061105
Image 1
Scotch® Vinyl Color Coding Electrical Tape 35 is premium grade, colour coded electrical PVC tape. This flame retardant tape is suitable for use in phase identification, colour coding of leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of -10 to 90 °C.
Save to list

8,53 €/ pieceexcl. VAT

10,32 €incl. VAT

55 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Width
19 mm
Length
20 m
Thickness
0.18 mm
Material
Vinyl
Adhesion
Rubber
Colour
Blue